Laminated Hanging Parking Permit Black 5in x 3in 30mil Plastic Serialized 201-250, 50PK

  • Mfr # 253343301K0201

  • Zoro # G411983524


product price:  $225.99
/pk 50, $4.52/ea
Free Shipping & Returns

Key Features

Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Length
5 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253343301K0201
Zoro #
G411983524
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Depth
30 Mil
Thickness
30 Mil

Details

Item
Parking Permit
Color
Black
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Shape
Rectangle
Serial Numbers
201-250
Legend
PARKING PERMIT

Description

Laminated Hanging Parking Permit Black 5.00in x 3.00in 30 Mil Plastic Serialized 201-250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.