Shop LUSTRE-CAL
See all product information
Create Account
Laminated Hanging Parking Permit Dark Blue 3in x 2.75in 30mil Plastic 1 Blank No Pad, 50PK
- Mfr # 253813301Bd0000
- Zoro # G011984402
product price:Â
$
236.99
/pk of 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Length
2.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253813301Bd0000
- Zoro #
- G011984402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.75 in
- Width
- 3 in
- Thickness
- 30 Mil
- Depth
- 30 Mil
Details
- Item
- Parking Permit
- Color
- Dark Blue
- Material
- Laminated Rigid Vinyl
- Finish
- Laminated
- Features
- Laminated
- Shape
- Rectangle
- Serial Numbers
- Blank
- Legend
- PARKING PERMIT
Description
Laminated Hanging Parking Permit Dark Blue 3.00in x 2.75in 30 Mil Plastic 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.