
Laminated Hanging Parking Permit Dark Blue 3in x 2.75in 30mil Plastic Serialized 051-100, 50PK
Mfr # 253813301Bd0051
Zoro # G111984166
product price:Â $236.99
/pk 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Features
Laminated
Width
3 in
Length
2.75 in
Finish
Laminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253813301Bd0051
Zoro #
G111984166
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2.75 in
Thickness
30 Mil
Depth
30 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Shape
Rectangle
Legend
PARKING PERMIT
Serial Numbers
051-100
Description
Laminated Hanging Parking Permit Dark Blue 3.00in x 2.75in 30 Mil Plastic Serialized 051-100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.