Laminated Hanging Parking Permit Dark Blue 3in x 2.75in 30mil Plastic Serialized 450-500, 50PK

  • Mfr # 253813301Bd0451

  • Zoro # G011984150


product price:  $248.99
/pk 50, $4.98/ea
Free Shipping & Returns

Key Features

Material
Laminated Rigid Vinyl
Length
2.75 in
Finish
Laminated
Features
Laminated
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253813301Bd0451
Zoro #
G011984150
UPC #
-
Country of Origin
United States

Dimensions

Length
2.75 in
Width
3 in
Thickness
30 Mil
Depth
30 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Serial Numbers
450-500
Legend
PARKING PERMIT
Shape
Rectangle

Description

Laminated Hanging Parking Permit Dark Blue 3.00in x 2.75in 30 Mil Plastic Serialized 450-500

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.