
Laminated Hanging Parking Permit Dark Blue 5in x 3in 30mil Plastic Serialized 201-250, 50PK
Mfr # 253343301Bd0201
Zoro # G311984706
product price:Â $225.99
/pk 50, $4.52/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Features
Laminated
Width
3 in
Length
5 in
Finish
Laminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253343301Bd0201
Zoro #
G311984706
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Thickness
30 Mil
Depth
30 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Serial Numbers
201-250
Legend
PARKING PERMIT
Shape
Rectangle
Description
Laminated Hanging Parking Permit Dark Blue 5.00in x 3.00in 30 Mil Plastic Serialized 201-250
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.