Laminated Hanging Parking Permit Dark Red 3in x 2.75in 30mil Plastic Serialized 001-050, 50PK

  • Mfr # 253813301Rd0001

  • Zoro # G211983991


product price:  $236.99
/pk 50, $4.74/ea
Free Shipping & Returns

Key Features

Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Width
3 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253813301Rd0001
Zoro #
G211983991
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
2.75 in
Depth
30 Mil
Thickness
30 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Shape
Rectangle
Legend
PARKING PERMIT
Serial Numbers
001-050

Description

Laminated Hanging Parking Permit Dark Red 3.00in x 2.75in 30 Mil Plastic Serialized 001-050

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.