
Laminated Hanging Parking Permit Dark Red 3in x 2.75in 30mil Plastic Serialized 401-450, 50PK
Mfr # 253813301Rd0401
Zoro # G511983738
product price:Â $236.99
/pk 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Finish
Laminated
Length
2.75 in
Width
3 in
Features
Laminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253813301Rd0401
Zoro #
G511983738
UPC #
-
Country of Origin
United States
Dimensions
Length
2.75 in
Width
3 in
Depth
30 Mil
Thickness
30 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Serial Numbers
401-450
Shape
Rectangle
Legend
PARKING PERMIT
Description
Laminated Hanging Parking Permit Dark Red 3.00in x 2.75in 30 Mil Plastic Serialized 401-450
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.