
Laminated Hanging Parking Permit Dark Red 3in x 2.75in 30mil Plastic Serialized 450-500, 50PK
Mfr # 253813301Rd0451
Zoro # G911983772
product price:Â $248.99
/pk 50, $4.98/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Width
3 in
Finish
Laminated
Length
2.75 in
Features
Laminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253813301Rd0451
Zoro #
G911983772
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2.75 in
Thickness
30 Mil
Depth
30 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Shape
Rectangle
Legend
PARKING PERMIT
Serial Numbers
450-500
Description
Laminated Hanging Parking Permit Dark Red 3.00in x 2.75in 30 Mil Plastic Serialized 450-500
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.