Laminated Hanging Parking Permit Dark Red 5in x 3in 30mil Plastic 1 Blank No Pad, 50PK

  • Mfr # 253343301Rd0000

  • Zoro # G411984088


product price:  $225.99
/pk 50, $4.52/ea
Free Shipping & Returns

Key Features

Material
Laminated Rigid Vinyl
Finish
Laminated
Width
3 in
Length
5 in
Features
Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253343301Rd0000
Zoro #
G411984088
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Depth
30 Mil
Thickness
30 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Serial Numbers
Blank
Legend
PARKING PERMIT
Shape
Rectangle

Description

Laminated Hanging Parking Permit Dark Red 5.00in x 3.00in 30 Mil Plastic 1 Blank # Pad

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.