Laminated Hanging Parking Permit Green 3in x 2.75in 30mil Plastic Serialized 251-300, 50PK
- Mfr # 253813301G0251
- Zoro # G911984755
product price:Â
$
236.99
/pk of 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Length
2.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253813301G0251
- Zoro #
- G911984755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.75 in
- Width
- 3 in
- Thickness
- 30 Mil
- Depth
- 30 Mil
Details
- Item
- Parking Permit
- Color
- Green
- Material
- Laminated Rigid Vinyl
- Features
- Laminated
- Finish
- Laminated
- Legend
- PARKING PERMIT
- Shape
- Rectangle
- Serial Numbers
- 251-300
Description
Laminated Hanging Parking Permit Green 3.00in x 2.75in 30 Mil Plastic Serialized 251-300
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.