Shop LUSTRE-CAL
See all product information
Create Account
Property ID Label PROPERTY TAG Polyester Green 1.50in x 0.75in Serialized 0201-0300, 100PK
- Mfr # 253772Pe1G0201
- Zoro # G411984729
product price:Â
$
199.99
/pk of 100, $2.00/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
1.50 in
Shape
Rectangle
Color
Green
Legend
PROPERTY OF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253772Pe1G0201
- Zoro #
- G411984729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.50 in
- Thickness
- 0.003 mil
- Length
- 0.75 in
Details
- Material
- Polyester
- Shape
- Rectangle
- Color
- Green
- Legend
- PROPERTY OF
- Item
- Property Tag
- Stair Number or Letter ID
- 0201-0300
- Product Type
- Property ID Label
Description
Property ID Label PROPERTY TAG Polyester Green 1.50in x 0.75in Serialized 0201-0300
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.