PROPERTY OF Label, Polyester Black 1.50in x 0.75in 1 Blank Pad & Serialized 0901-1000, 100PK

  • Mfr # 253772Pe2K0901

  • Zoro # G911984830


product price:  $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
1.50 in
Shape
Rectangle
Legend
PROPERTY OF
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253772Pe2K0901
Zoro #
G911984830
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Length
0.75 in
Thickness
0.003 Mil

Details

Material
Polyester
Shape
Rectangle
Color
Black
Legend
PROPERTY OF
Item
Property Tag
Stair Number or Letter ID
0901-1000

Description

Property ID Label PROPERTY OF Polyester Black 1.50in x 0.75in 1 Blank Pad & Serialized 0901-1000

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products