PROPERTY OF Label, Polyester Dark Blue 1.50in x 0.75in 1 Blank Pad & Serialized 0101-0200, 100PK

  • Mfr # 253772Pe2Bd0101

  • Zoro # G311983716


product price:  $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
1.50 in
Shape
Rectangle
Legend
PROPERTY OF
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253772Pe2Bd0101
Zoro #
G311983716
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Length
0.75 in
Thickness
0.003 Mil

Details

Material
Polyester
Shape
Rectangle
Color
Dark Blue
Legend
PROPERTY OF
Item
Property Tag
Stair Number or Letter ID
0101-0200

Description

Property ID Label PROPERTY OF Polyester Dark Blue 1.50in x 0.75in 1 Blank Pad & Serialized 0101-0200

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.