Repositionable Parking Permit Black 2in x 2in Square 1 Blank No Pad, 50PK
- Mfr # 253749Py1KSq0000
- Zoro # G511983721
product price:Â
$
80.15
/pk of 50, $1.60/ea
Key Features
Color
Black
Material
Clear Ployester
Width
2 in
Length
2 in
Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253749Py1KSq0000
- Zoro #
- G511983721
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Black
- Material
- Clear Ployester
- Finish
- Clear
- Features
- Repositionable
- Shape
- Square
- Serial Numbers
- Blank
- Legend
- PARKING PERMIT
Dimensions
- Width
- 2 in
- Length
- 2 in
- Depth
- 6 Mil
- Thickness
- 6 Mil
Description
Repositionable Parking Permit Black 2.00in x 2.00in Square 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.