Repositionable Parking Permit Black 3in x 3in Square 1 Blank No Pad, 50PK

  • Mfr # 253743Py1KSq0000

  • Zoro # G311983860


product price:  $98.49
/pk 50, $1.97/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253743Py1KSq0000
Zoro #
G311983860
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
3 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Black
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Serial Numbers
Blank
Legend
PARKING PERMIT
Shape
Square

Description

Repositionable Parking Permit Black 3.00in x 3.00in Square 1 Blank # Pad

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.