Repositionable Parking Permit Black 3in x 3in Square Serialized 101-150, 50PK
- Mfr # 253743Py1KSq0101
- Zoro # G211983564
product price:Â
$
98.49
/pk of 50, $1.97/ea
Key Features
Color
Black
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253743Py1KSq0101
- Zoro #
- G211983564
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Depth
- 6 Mil
- Thickness
- 6 Mil
Details
- Item
- Parking Permit
- Color
- Black
- Material
- Clear Ployester
- Features
- Repositionable
- Finish
- Clear
- Serial Numbers
- 101-150
- Shape
- Square
- Legend
- PARKING PERMIT
Description
Repositionable Parking Permit Black 3.00in x 3.00in Square Serialized 101-150
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.