Repositionable Parking Permit Dark Blue 3in x 2in Serialized 151-200, 50PK

  • Mfr # 253411Py1Bd0151

  • Zoro # G211984363


product price: $89.69
/pk 50, $1.79/ea
Free Shipping & Returns

Key Features

Material
Clear Ployester
Features
Repositionable
Finish
Clear
Width
3 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253411Py1Bd0151
Zoro #
G211984363
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
2 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Legend
PARKING PERMIT
Serial Numbers
151-200
Shape
Rectangle

Description

Repositionable Parking Permit Dark Blue 3.00in x 2.00in Serialized 151-200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.