
Repositionable Parking Permit Dark Blue 3in x 3in Circle Serialized 251-300, 50PK
Mfr # 253743Py1BdDi0251
Zoro # G811983643
product price: $98.49
/pk 50, $1.97/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
Clear Ployester
Features
Repositionable
Length
3 in
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253743Py1BdDi0251
Zoro #
G811983643
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Legend
PARKING PERMIT
Shape
Circle
Serial Numbers
251-300
Description
Repositionable Parking Permit Dark Blue 3.00in x 3.00in Circle Serialized 251-300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.