Repositionable Parking Permit Dark Blue 3in x 3in Circle Serialized 401-450, 50PK

  • Mfr # 253743Py1BdDi0401

  • Zoro # G611984024


product price: $98.49
/pk 50, $1.97/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Material
Clear Ployester
Length
3 in
Finish
Clear
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253743Py1BdDi0401
Zoro #
G611984024
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Legend
PARKING PERMIT
Serial Numbers
401-450
Shape
Circle

Description

Repositionable Parking Permit Dark Blue 3.00in x 3.00in Circle Serialized 401-450

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.