
Repositionable Parking Permit Dark Blue 3in x 3in Square Serialized 001-050, 50PK
Mfr # 253743Py1BdSq0001
Zoro # G311984331
product price:Â $93.59
/pk 50, $1.87/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
Clear Ployester
Length
3 in
Width
3 in
Features
Repositionable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253743Py1BdSq0001
Zoro #
G311984331
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Serial Numbers
001-050
Legend
PARKING PERMIT
Shape
Square
Description
Repositionable Parking Permit Dark Blue 3.00in x 3.00in Square Serialized 001-050
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.