Repositionable Parking Permit Dark Red 2in x 2in Circle Serialized 001-050, 50PK

  • Mfr # 253749Py1RdDi0001

  • Zoro # G111984425


product price:  $80.15
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Color
Dark Red
Material
Clear Ployester
Width
2 in
Features
Repositionable
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253749Py1RdDi0001
Zoro #
G111984425
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Serial Numbers
001-050
Shape
Circle
Legend
PARKING PERMIT

Description

Repositionable Parking Permit Dark Red 2.00in x 2.00in Circle Serialized 001-050

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.