
Repositionable Parking Permit Dark Red 2in x 2in Square Serialized 301-350, 50PK
Mfr # 253749Py1RdSq0301
Zoro # G311984683
product price: $84.29
/pk 50, $1.69/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Clear Ployester
Length
2 in
Finish
Clear
Features
Repositionable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253749Py1RdSq0301
Zoro #
G311984683
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
2 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Serial Numbers
301-350
Legend
PARKING PERMIT
Shape
Square
Description
Repositionable Parking Permit Dark Red 2.00in x 2.00in Square Serialized 301-350
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.