Repositionable Parking Permit Dark Red 3in x 2in Serialized 001-050, 50PK

  • Mfr # 253411Py1Rd0001

  • Zoro # G111984746


product price:  $91.99
/pk 50, $1.84/ea
Free Shipping & Returns

Key Features

Material
Clear Ployester
Finish
Clear
Length
2 in
Features
Repositionable
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253411Py1Rd0001
Zoro #
G111984746
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
3 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Shape
Rectangle
Serial Numbers
001-050
Legend
PARKING PERMIT

Description

Repositionable Parking Permit Dark Red 3.00in x 2.00in Serialized 001-050

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.