
Repositionable Parking Permit Dark Red 3in x 3in Circle 1 Blank No Pad, 50PK
Mfr # 253743Py1RdDi0000
Zoro # G211984110
product price:Â $93.59
/pk 50, $1.87/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Clear Ployester
Length
3 in
Finish
Clear
Features
Repositionable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253743Py1RdDi0000
Zoro #
G211984110
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Shape
Circle
Legend
PARKING PERMIT
Serial Numbers
Blank
Description
Repositionable Parking Permit Dark Red 3.00in x 3.00in Circle 1 Blank # Pad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.