
Repositionable Parking Permit Green 2in x 2in Square Serialized 101-150, 50PK
Mfr # 253749Py1GSq0101
Zoro # G311984003
product price: $80.15
/pk 50, $1.60/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Clear Ployester
Width
2 in
Finish
Clear
Features
Repositionable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253749Py1GSq0101
Zoro #
G311984003
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Green
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Legend
PARKING PERMIT
Shape
Square
Serial Numbers
101-150
Description
Repositionable Parking Permit Green 2.00in x 2.00in Square Serialized 101-150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.