Repositionable Parking Permit Green 2in x 2in Square Serialized 251-300, 50PK

  • Mfr # 253749Py1GSq0251

  • Zoro # G111983763


product price:  $84.29
/pk 50, $1.69/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253749Py1GSq0251
Zoro #
G111983763
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
2 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Green
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Shape
Square
Serial Numbers
251-300
Legend
PARKING PERMIT

Description

Repositionable Parking Permit Green 2.00in x 2.00in Square Serialized 251-300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.