
Repositionable Parking Permit Green 2in x 2in Square Serialized 450-500, 50PK
Mfr # 253749Py1GSq0451
Zoro # G611983980
product price:Â $84.29
/pk 50, $1.69/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Clear Ployester
Features
Repositionable
Width
2 in
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253749Py1GSq0451
Zoro #
G611983980
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Green
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Legend
PARKING PERMIT
Shape
Square
Serial Numbers
450-500
Description
Repositionable Parking Permit Green 2.00in x 2.00in Square Serialized 450-500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.