
Repositionable Parking Permit Green 3in x 2in 1 Blank No Pad, 50PK
Mfr # 253411Py1G0000
Zoro # G111984432
product price:Â $89.69
/pk 50, $1.79/ea
Free Shipping & Returns
Key Features
Material
Clear Ployester
Width
3 in
Length
2 in
Features
Repositionable
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253411Py1G0000
Zoro #
G111984432
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Green
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Shape
Rectangle
Legend
PARKING PERMIT
Serial Numbers
Blank
Description
Repositionable Parking Permit Green 3.00in x 2.00in 1 Blank # Pad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.