Repositionable Parking Permit Green 3in x 2in Serialized 401-450, 50PK

  • Mfr # 253411Py1G0401

  • Zoro # G911984182


product price: $89.69
/pk 50, $1.79/ea
Free Shipping & Returns

Key Features

Material
Clear Ployester
Finish
Clear
Width
3 in
Features
Repositionable
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253411Py1G0401
Zoro #
G911984182
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
2 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Green
Material
Clear Ployester
Finish
Clear
Features
Repositionable
Legend
PARKING PERMIT
Shape
Rectangle
Serial Numbers
401-450

Description

Repositionable Parking Permit Green 3.00in x 2.00in Serialized 401-450

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.