Repositionable Parking Permit Green 3in x 3in Circle Serialized 251-300, 50PK

  • Mfr # 253743Py1GDi0251

  • Zoro # G111984142


product price:  $93.59
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Clear Ployester
Features
Repositionable
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253743Py1GDi0251
Zoro #
G111984142
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Green
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Serial Numbers
251-300
Legend
PARKING PERMIT
Shape
Circle

Description

Repositionable Parking Permit Green 3.00in x 3.00in Circle Serialized 251-300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.