Repositionable Parking Permit Green 3in x 3in Square Serialized 001-050, 50PK
- Mfr # 253743Py1GSq0001
- Zoro # G211984714
product price:Â
$
98.49
/pk of 50, $1.97/ea
Key Features
Color
Green
Material
Clear Ployester
Features
Repositionable
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253743Py1GSq0001
- Zoro #
- G211984714
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Green
- Material
- Clear Ployester
- Features
- Repositionable
- Finish
- Clear
- Legend
- PARKING PERMIT
- Shape
- Square
- Serial Numbers
- 001-050
Dimensions
- Width
- 3 in
- Length
- 3 in
- Depth
- 6 Mil
- Thickness
- 6 Mil
Description
Repositionable Parking Permit Green 3.00in x 3.00in Square Serialized 001-050
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.