Repositionable Parking Permit Green 3in x 3in Square Serialized 051-100, 50PK

  • Mfr # 253743Py1GSq0051

  • Zoro # G911984694


product price:  $93.59
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Clear Ployester
Features
Repositionable
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253743Py1GSq0051
Zoro #
G911984694
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Green
Material
Clear Ployester
Features
Repositionable
Finish
Clear
Shape
Square
Legend
PARKING PERMIT
Serial Numbers
051-100

Description

Repositionable Parking Permit Green 3.00in x 3.00in Square Serialized 051-100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.