
Static Cling Parking Permit Black 3in x 3in Square 1 Blank No Pad, 50PK
Mfr # 253745SCL1KSq0000
Zoro # G011983702
product price:Â $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Clear Vinyl
Length
3 in
Width
3 in
Features
Static Cling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253745SCL1KSq0000
Zoro #
G011983702
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Black
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Serial Numbers
Blank
Legend
PARKING PERMIT
Shape
Square
Description
Static Cling Parking Permit Black 3.00in x 3.00in Square 1 Blank # Pad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.