Static Cling Parking Permit Dark Blue 3in x 2in Serialized 251-300, 50PK

  • Mfr # 253442SCL1Bd0251

  • Zoro # G811983872


product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns

Key Features

Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Width
3 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253442SCL1Bd0251
Zoro #
G811983872
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
2 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Serial Numbers
251-300
Shape
Rectangle
Legend
PARKING PERMIT

Description

Static Cling Parking Permit Dark Blue 3.00in x 2.00in Serialized 251-300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.