
Static Cling Parking Permit Dark Blue 3in x 3in Circle 1 Blank No Pad, 50PK
Mfr # 253745SCL1BdDi0000
Zoro # G311983631
product price:Â $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
Clear Vinyl
Length
3 in
Finish
Clear
Features
Static Cling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253745SCL1BdDi0000
Zoro #
G311983631
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
Clear Vinyl
Finish
Clear
Features
Static Cling
Shape
Circle
Legend
PARKING PERMIT
Serial Numbers
Blank
Description
Static Cling Parking Permit Dark Blue 3.00in x 3.00in Circle 1 Blank # Pad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.