
Static Cling Parking Permit Dark Blue 3in x 3in Circle Serialized 450-500, 50PK
Mfr # 253745SCL1BdDi0451
Zoro # G311984249
product price:Â $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
Clear Vinyl
Features
Static Cling
Length
3 in
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253745SCL1BdDi0451
Zoro #
G311984249
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Shape
Circle
Serial Numbers
450-500
Legend
PARKING PERMIT
Description
Static Cling Parking Permit Dark Blue 3.00in x 3.00in Circle Serialized 450-500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.