Static Cling Parking Permit Dark Blue 3in x 3in Square 1 Blank No Pad, 50PK

  • Mfr # 253745SCL1BdSq0000

  • Zoro # G411984255


product price:  $127.99
/pk 50, $2.56/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Material
Clear Vinyl
Width
3 in
Features
Static Cling
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253745SCL1BdSq0000
Zoro #
G411984255
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Serial Numbers
Blank
Legend
PARKING PERMIT
Shape
Square

Description

Static Cling Parking Permit Dark Blue 3.00in x 3.00in Square 1 Blank # Pad

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.