
Static Cling Parking Permit Dark Red 2in x 2in Square Serialized 101-150, 50PK
Mfr # 253753SCL1RdSq0101
Zoro # G911983734
product price:Â $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Clear Vinyl
Length
2 in
Features
Static Cling
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253753SCL1RdSq0101
Zoro #
G911983734
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
2 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Shape
Square
Legend
PARKING PERMIT
Serial Numbers
101-150
Description
Static Cling Parking Permit Dark Red 2.00in x 2.00in Square Serialized 101-150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.