
Static Cling Parking Permit Dark Red 3in x 3in Circle Serialized 351-400, 50PK
Mfr # 253745SCL1RdDi0351
Zoro # G111984364
product price:Â $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Clear Vinyl
Features
Static Cling
Length
3 in
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253745SCL1RdDi0351
Zoro #
G111984364
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Legend
PARKING PERMIT
Serial Numbers
351-400
Shape
Circle
Description
Static Cling Parking Permit Dark Red 3.00in x 3.00in Circle Serialized 351-400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.