
Static Cling Parking Permit Green 3in x 2in Serialized 051-100, 50PK
Mfr # 253442SCL1G0051
Zoro # G411983784
product price:Â $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
Key Features
Material
Clear Vinyl
Width
3 in
Features
Static Cling
Length
2 in
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253442SCL1G0051
Zoro #
G411983784
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Green
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Legend
PARKING PERMIT
Serial Numbers
051-100
Shape
Rectangle
Description
Static Cling Parking Permit Green 3.00in x 2.00in Serialized 051-100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.