Static Cling Parking Permit Green 3in x 3in Circle Serialized 151-200, 50PK

  • Mfr # 253745SCL1GDi0151

  • Zoro # G911984144


product price:  $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Clear Vinyl
Finish
Clear
Width
3 in
Features
Static Cling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253745SCL1GDi0151
Zoro #
G911984144
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Thickness
6 Mil
Depth
6 Mil

Details

Item
Parking Permit
Color
Green
Material
Clear Vinyl
Finish
Clear
Features
Static Cling
Legend
PARKING PERMIT
Shape
Circle
Serial Numbers
151-200

Description

Static Cling Parking Permit Green 3.00in x 3.00in Circle Serialized 151-200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.