
Static Cling Parking Permit Green 3in x 3in Circle Serialized 251-300, 50PK
Mfr # 253745SCL1GDi0251
Zoro # G911984670
product price:Â $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Clear Vinyl
Finish
Clear
Width
3 in
Features
Static Cling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253745SCL1GDi0251
Zoro #
G911984670
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Thickness
6 Mil
Depth
6 Mil
Details
Item
Parking Permit
Color
Green
Material
Clear Vinyl
Finish
Clear
Features
Static Cling
Shape
Circle
Legend
PARKING PERMIT
Serial Numbers
251-300
Description
Static Cling Parking Permit Green 3.00in x 3.00in Circle Serialized 251-300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.