Static Cling Parking Permit Green 3in x 3in Square 1 Blank No Pad, 50PK
- Mfr # 253745SCL1GSq0000
- Zoro # G611984673
product price:Â
$
121.99
/pk of 50, $2.44/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Clear Vinyl
Length
3 in
Finish
Clear
Features
Static Cling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253745SCL1GSq0000
- Zoro #
- G611984673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Depth
- 6 Mil
- Thickness
- 6 Mil
Details
- Item
- Parking Permit
- Color
- Green
- Material
- Clear Vinyl
- Finish
- Clear
- Features
- Static Cling
- Legend
- PARKING PERMIT
- Shape
- Square
- Serial Numbers
- Blank
Description
Static Cling Parking Permit Green 3.00in x 3.00in Square 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.