Static Cling Parking Permit Green 3in x 3in Square Serialized 401-450, 50PK

  • Mfr # 253745SCL1GSq0401

  • Zoro # G411983876


product price:  $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Clear Vinyl
Width
3 in
Finish
Clear
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253745SCL1GSq0401
Zoro #
G411983876
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Green
Material
Clear Vinyl
Finish
Clear
Features
Static Cling
Serial Numbers
401-450
Shape
Square
Legend
PARKING PERMIT

Description

Static Cling Parking Permit Green 3.00in x 3.00in Square Serialized 401-450

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.