Vinyl Permanent Parking Permit Black 2in x 2in Square Serialized 151-200, 50PK
- Mfr # 253757PvWh1KSq0151
- Zoro # G511984421
product price:Â
$
124.99
/pk of 50, $2.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
White Vinyl
Features
Permanent
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253757PvWh1KSq0151
- Zoro #
- G511984421
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Black
- Material
- White Vinyl
- Features
- Permanent
- Serial Numbers
- 151-200
- Legend
- PARKING PERMIT
- Shape
- Square
Dimensions
- Length
- 2 in
- Width
- 2 in
- Thickness
- 4 Mil
- Depth
- 4 Mil
Description
Vinyl Permanent Parking Permit Black 2.00in x 2.00in Square Serialized 151-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.