Vinyl Permanent Parking Permit Black 2in x 2in Square Serialized 301-350, 50PK

  • Mfr # 253757PvWh1KSq0301

  • Zoro # G911984403


product price:  $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Color
Black
Material
White Vinyl
Features
Permanent
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253757PvWh1KSq0301
Zoro #
G911984403
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Thickness
4 Mil
Depth
4 Mil

Details

Item
Parking Permit
Color
Black
Material
White Vinyl
Features
Permanent
Legend
PARKING PERMIT
Shape
Square
Serial Numbers
301-350

Description

Vinyl Permanent Parking Permit Black 2.00in x 2.00in Square Serialized 301-350

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.