Vinyl Permanent Parking Permit Black 3in x 2in Serialized 001-050, 50PK

  • Mfr # 253739PvWh1K0001

  • Zoro # G111983602


product price:  $122.99
/pk 50, $2.46/ea
Free Shipping & Returns

Key Features

Material
White Vinyl
Features
Permanent
Length
2 in
Width
3 in
Thickness
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253739PvWh1K0001
Zoro #
G111983602
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
3 in
Thickness
4 Mil
Depth
4 Mil

Details

Item
Parking Permit
Color
Black
Material
White Vinyl
Features
Permanent
Serial Numbers
001-050
Shape
Rectangle
Legend
PARKING PERMIT

Description

Vinyl Permanent Parking Permit Black 3.00in x 2.00in Serialized 001-050

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.