
Vinyl Permanent Parking Permit Black 3in x 3in Circle Serialized 351-400, 50PK
Mfr # 253748PvWh1KDi0351
Zoro # G811984589
product price:Â $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
Key Features
Color
Black
Material
White Vinyl
Length
3 in
Width
3 in
Features
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253748PvWh1KDi0351
Zoro #
G811984589
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
4 Mil
Thickness
4 Mil
Details
Item
Parking Permit
Color
Black
Material
White Vinyl
Features
Permanent
Shape
Circle
Serial Numbers
351-400
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Black 3.00in x 3.00in Circle Serialized 351-400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.