Vinyl Permanent Parking Permit Black 3in x 3in Circle Serialized 450-500, 50PK

  • Mfr # 253748PvWh1KDi0451

  • Zoro # G411984750


product price:  $137.99
/pk 50, $2.76/ea
Free Shipping & Returns

Key Features

Color
Black
Material
White Vinyl
Features
Permanent
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253748PvWh1KDi0451
Zoro #
G411984750
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Thickness
4 Mil
Depth
4 Mil

Details

Item
Parking Permit
Color
Black
Material
White Vinyl
Features
Permanent
Shape
Circle
Serial Numbers
450-500
Legend
PARKING PERMIT

Description

Vinyl Permanent Parking Permit Black 3.00in x 3.00in Circle Serialized 450-500

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.