
Vinyl Permanent Parking Permit Dark Blue 2in x 2in Circle Serialized 051-100, 50PK
Mfr # 253757PvWh1BdDi0051
Zoro # G411984484
product price:Â $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
White Vinyl
Length
2 in
Width
2 in
Features
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253757PvWh1BdDi0051
Zoro #
G411984484
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
2 in
Depth
4 Mil
Thickness
4 Mil
Details
Item
Parking Permit
Color
Dark Blue
Material
White Vinyl
Features
Permanent
Serial Numbers
051-100
Legend
PARKING PERMIT
Shape
Circle
Description
Vinyl Permanent Parking Permit Dark Blue 2.00in x 2.00in Circle Serialized 051-100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.